Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide
Mfr # TBGT520.5RFX-AC530U
Zoro # G6315681
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TBGT
- Inscribed Circle 5
- Insert Size 520.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TBGT520.5RFX-AC530U
- Zoro # G6315681
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 520.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.090" |
Nose Radius | 0.0078" |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, SAE, 15 pcs. (54DG26)
- HANSEN GLOBAL Reversed Universal 13 Wrench Rack (3500)
- CLEVELAND Chucking Reamer, 3/8 In., 6 Flute, HSS (C25807)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2 (DCMT21.52ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT32.52EMU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322EUX-AC8025P)
- YG-1 TOOL CO TiAIN Super Spade Drill Insert, 32.0 132 (S08219)
- Sumitomo Indexable Tools