Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 5/8 in, TBGE, 0.0156 in, CBN
Mfr # TBGE521B-BN7000
Zoro # G6304490
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TBGE
- Inscribed Circle 5
- Insert Size 521
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TBGE521B-BN7000
- Zoro # G6304490
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 521 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Description
Triangle Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A Rc-031-750 Reverse Corner Rounder (67-1410-C)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-12-06)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11/16 (44244)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X20)
- SUMITOMO Grooving Insert, Uncoated (BNTT1020R-BN250)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELU-T1500Z)
- SUMITOMO Turning Insert, Triangle, 0.375 in., TCMT, 2, Carbide (TCMT32.52ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32.52ESU-AC5015S)
- Sumitomo Indexable Tools