Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 5/8 in, TBGE, 0.0156 in, CBN
Mfr # TBGE521B-BN2000
Zoro # G6304509
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TBGE
- Inscribed Circle 5
- Insert Size 521
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TBGE521B-BN2000
- Zoro # G6304509
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 521 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Description
Triangle Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 18 X 12 X 3 Grade A Granite Surface Plate (4401-1812)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767PF)
- VIKING Air Amplifier, Corrosion Resistant (VT9805)
- FLEXISNAKE Hair Clog Tool (DWMH-20-1024)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EGE-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGE-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Cermet (DCMT21.52EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- KYOCERA Turning Insert, Triangle, TPGH 18151L TN (TPGH18151LTN610)
- Sumitomo Turning Inserts