Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 5/8 in, TBGE, 0.0079 in, CBN
Mfr # TBGE520.5B-BN2000
Zoro # G6304518
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TBGE
- Inscribed Circle 5
- Insert Size 520.5
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TBGE520.5B-BN2000
- Zoro # G6304518
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 520.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Description
Triangle Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 1-3/16" (J3138)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- DRILL AMERICA 1"-14 HSS Machine and Fraction Hand Tap Set (DWT54936)
- BON TOOL Bon 82-913 Spiked Roller 13-/16", Plastic 20" With Bracket (82-913)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0312 in, CBN (NUTPGA322-BN1000)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- SUMITOMO Square Turning Insert, Square, 3, SPG, 3, Carbide (SPG433-AC8025P)
- SUMITOMO Square Turning Insert, Square, 5, SPMN, 2, Carbide (SPMN532-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741631)
- Sumitomo Turning Inserts