Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 5, TNMG, 3, Carbide
Mfr # TNMG543ENZ-AC8025P
Zoro # G6311457
product price: $20.25
/ea
Sold in multiples of 10 for $202.50
$202.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 5
- Insert Size 543
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG543ENZ-AC8025P
- Zoro # G6311457
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 543 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.250" |
Nose Radius | 0.0469" |
Through Hole Inside Dia. | 0.25 in |
Description
Triangle Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- RIDGID Diehead, Asm 00R 1/2 (38755)
- UNITED SCIENTIFIC C-Clamp, 3" Jaw Opening (CLMPC3)
- RIDGID Sprocket, Output 1822 (34862)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 6 (SNMG866EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- SUMITOMO Turning Insert, Round, 4, RNGN, CBN (RNG43-BNS800)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- MICRO 100 Diamond Turning Insert, Diamond, 0.4640 in, CPG, 2 (CPG-4622)
- Sumitomo Turning Inserts