Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide
Mfr # TBGT521L-AC8025P
Zoro # G6315657
product price: $12.65
/ea
Sold in multiples of 10 for $126.50
$126.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TBGT
- Inscribed Circle 5
- Insert Size 521
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TBGT521L-AC8025P
- Zoro # G6315657
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 521 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.090" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Inscribed Circle 5/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- ZORO SELECT Aircraft Extension Drill, 7/32in. (12902188)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/16)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ENG-AC8025P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGE-AC810P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0312 in, CBN (3NUTPGA21.52-BN7000)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- SUMITOMO VCGT220.5 MEFC Grade AC5025S Carbide Turning Insert (1NT6027)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3327N TN30P)
- Sumitomo Turning Inserts