Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 4, TPMN, 2, Carbide
Mfr # TPMN432-ACP200
Zoro # G6309926
product price: $13.59
/ea
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMN
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMN432-ACP200
- Zoro # G6309926
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Description
Triangle Turning Insert, Inscribed Circle 1/2 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- WHEELER-REX Blade, Wheeler Rex (1293)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- BOJO TOOLS 2 PC Gap Gauge Kit (GT-K-M-PMMA-BK)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide (DNMG434EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Cermet (CCMT21.51EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN (2NUDNGG432LV-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/64 in, Carbide (WNMG431EGU-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, CBN (6NCTNGA333-BNC300)
- Sumitomo Indexable Tools