Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 4, TNMG, 4, Carbide
Mfr # TNMG434EMU-AC8025P
Zoro # G6311621
Sold in multiples of 10 for $108.90
$108.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG434EMU-AC8025P
- Zoro # G6311621
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Band Saw, 120/240V AC, 93 in Blade Length (48WE31)
- PFERD 8" Three Square File - Bastard Cut (11100)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-12-06)
- MAKITA 18V LXT® 5.0Ah Battery, 10/pk (BL1850B-10)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EGE-AC830P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ENK-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-ACP200)
- Sumitomo Turning Inserts