Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, PCD
Mfr # NF-TPMT332LD-DA1000
Zoro # G6306758
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # NF-TPMT332LD-DA1000
- Zoro # G6306758
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45145)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- TOMAHAWK POWER Wheel Kit for Tomahawk JXPC50H Plate Compactor (JXPC50H-WHEELS)
- DRILL AMERICA 9/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS9/16)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Cermet (DCMT21.52EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet (DNMX432ESEW-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TPG, 1 (TPG-321)
- Sumitomo Turning Inserts