Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Cermet
Mfr # TPMT332EFK-T1500A
Zoro # G6308745
product price: $7.35
/ea
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMT332EFK-T1500A
- Zoro # G6308745
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.169" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3-1/2)
- SUNEX Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm (2714)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28325SS)
- BOSTITCH Hammer Tacker, Manual, Heavy Duty, Pwr Crwn (PC2K)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, .2, Carbide (VCGT220MESI-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Square Turning Insert, Square, 3, SPG, 3, Carbide (SPG433-AC8025P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432ESEW-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- WALTER Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide (VBMT110308-MM4 WSM20S)
- Sumitomo Indexable Tools