Shop All Triangle Turning Inserts
This Product is Discontinued
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide (Discontinued)
Mfr # TPMT332ESU-AC630M
Zoro # G1869975
This Product is Discontinued
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 3/8 in
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TPMT332ESU-AC630M
- Zoro # G1869975
- Country of Origin Japan
- Category Triangle Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 0.0312 in |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.169 |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.