Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0079 in, PCD
Mfr # NF-TPMT330.5LD-DA1000
Zoro # G6306791
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 3
- Insert Size 330.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # NF-TPMT330.5LD-DA1000
- Zoro # G6306791
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 330.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0078" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-24 Combination Drill & Tap (5498361)
- CRAFTSMAN Box Torpedo Level, 9 (CMHT82390)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .5, Carbide (CNGG430.5ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMX, .5, PCD (NFCCMX32.50.5-DA1000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCGT, 0.0156 in, Carbide (TCGT21.51MESI-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500Z)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6030M)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21.51ELU-AC530U)
- Sumitomo Turning Inserts