Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0468 in, Carbide
Mfr # TPMR323ENF-AC8025P
Zoro # G6309725
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMR
- Inscribed Circle 3
- Insert Size 323
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TPMR323ENF-AC8025P
- Zoro # G6309725
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 323 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Description
Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MSRNR 12-3B Turning Tool Holder New Rigid Clamp Design (2028-0121)
- FACOM 9mm Drive, Metric Socket, 6, 12 Points (FM-76.9)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49216)
- BLACK & DECKER Right Bracket (761368-00)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ENZ-AC700G)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Carbide (SPMT32.52ENX-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, PCD (NF-CCMT32.52LD-DA1000)
- SUMITOMO SNMG644EEG Grade AC6040M Carbide Turning Insert (196DCJA)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet (CCMT21.52ESU-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, .2, Carbide (VCGT220MESI-AC6030M)
- WALTER Turning Insert, Round, 8, RCMX, Carbide (RCMX2507M0-HU6 WPP10G)
- Sumitomo Turning Inserts