Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0468 in, Carbide
Mfr # TPMN323-ACP200
Zoro # G6309969
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMN
- Inscribed Circle 3
- Insert Size 323
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMN323-ACP200
- Zoro # G6309969
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 323 |
Corner Radius | 3 |
Nose Radius | 0.0469" |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- EXCELTA Tweezer, Very Fine, 4-3/4 in. L, SS (5-SA-ET)
- MECHANICS TIME SAVERS 3/8 Sae Peg Socket Holder - Green (PSH38S-GRN)
- WARWOOD TOOL 16 lb Stone Sledge, 36 Hickory Safety Grip Handle (13152)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide (TNMG434EME-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .5, Carbide (CNGG430.5ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1, Carbide (CCMT32.51ESU-AC6030M)
- SUMITOMO Cermet Turning Insert, 0.1875" Thick, PK10 (CNGA432-NB90S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT32.53ENK-AC8025P)
- Sumitomo Turning Inserts