Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN
Mfr # NUTPGA321-BN2000
Zoro # G6305181
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGA
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NUTPGA321-BN2000
- Zoro # G6305181
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0156" |
Depth of Cut | 0.0150 in |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-4 6 Inchx1.5 Inch Flange Wedge (065-W-4)
- WESTWARD Drilling Hammer, 4 Lb, 1 7/8 In Head Dia (2DBU6)
- POWERBUILT 2Pc Self Adjusting Pliers Set (E) (240320)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 12 mm L.23 mm (01010012)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT21.51NAG-H1)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, PCD (NF-CCMT32.52LD-DA1000)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 3, Ceramic (CNGA120412T02020 WCK10)
- Sumitomo Indexable Tools