Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, CBN
Mfr # TPG322-BN7000
Zoro # G6304466
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPG
- Inscribed Circle 3
- Insert Size 322
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPG322-BN7000
- Zoro # G6304466
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Clamp For 8122024" Electronic Height Gage With SPC Port (4300-0151)
- PANAVISE Speed Control Handle, Bench Vise, ABS, Blk (239)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- MAKITA Dust Extraction Attachment, Demolition (199144-2)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEX-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (2NUVNGA332HS-BN2000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD (NFVCMA332-DA1000)
- KYOCERA Square Turning Insert, Cerment (SNG633TN610)
- Sumitomo Indexable Tools