Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNPR, 0.0156 in, Cermet
Mfr # TNPR321T-T1500A
Zoro # G6311089
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNPR
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNPR321T-T1500A
- Zoro # G6311089
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code T, Inscribed Circle 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bars, Rolling Head Pry Bar, 16 In. L (75101)
- STANLEY NAILSETTER CUSHION 2/32"" (58-912)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (449723)
- INSIZE Mini Electronic Depth Gage (1145-25A)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2 (DCMT21.52ESU-AC5015S)
- SUMITOMO DCMT21.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCU)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD (NFVCMA332-DA1000)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 WP25CT)
- Sumitomo Indexable Tools