Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG333ESU-AC5015S
Zoro # G7557708
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 333
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG333ESU-AC5015S
- Zoro # G7557708
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 333 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.046" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Eye-Pulling 1/8 Fishtape (35919)
- BOSCH 6" L x Wood Cutting Reciprocating Saw Blade (RW66)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (CNMA432-BN7000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432EMU-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide (DCGT070202-PM2 WXN10)
- Sumitomo Turning Inserts