Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide
Mfr # TNMG333EMU-AC5015S
Zoro # G7555915
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 333
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG333EMU-AC5015S
- Zoro # G7555915
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 333 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.046" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- CLE-LINE Spiral Point Tap, Plug, 2 Flutes (C62156)
- FEIN Brush, Motor (30798651120)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN (2NUCCGA32.52-BN1000)
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 4, Carbide (TPG324-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide (DNMG434EMU-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- YG-1 TOOL CO TiN Spade Drill Insert, 1 1/2 132 (S06307)
- Sumitomo Turning Inserts