Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide
Mfr # TNMG322ESX-AC830P
Zoro # G6314239
product price: $6.45
/ea
Sold in multiples of 10 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 322
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG322ESX-AC830P
- Zoro # G6314239
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 3/8 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11/32-Inch Insulated Driver, 6-Inch Hollow Shaft (646-11/32-INS)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- BON TOOL Bon 13-440 Stucco Sprayer, 4 Nozzle (13-440)
- OSG Spiral Point Tap, Plug, 3 (1295300)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432EMU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433ESU-AC700G)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/64 in, Carbide (SCMT32.51ELB-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- Sumitomo Turning Inserts