Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Cermet
Mfr # TNMG331EFA-T1500A
Zoro # G6314126
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG331EFA-T1500A
- Zoro # G6314126
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V 1/4" Cordless Brushless Impact Driver Kit (PS42-02)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=650, Clamping Spindle M05X25, Steel, Blue (K0660.005001)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 1,980 W Watt, Pistol Handle (VT-752D-02)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-0S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet (DCMT32.52EFB-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 3, PCD (NF-DNMX433LD-DA1000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 WP25CT)
- Sumitomo Indexable Tools