Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide
Mfr # TNMG331ESU-AC5025S
Zoro # G7556195
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG331ESU-AC5025S
- Zoro # G7556195
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tap Wrench, T Handle, Rigid, 0 to 8 (163)
- LENOX Hole Saw (LXAH3PSET6)
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 25 TPI (MDL-25-HSB-CP)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- SUMITOMO Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide (TBGT521L-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN (4NCCNGG432SV-BNC2020)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51EFB-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EUP-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 6, TNMG, 6, Carbide (TNMG666EEM-AC6030M)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- Sumitomo Turning Inserts