Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide
Mfr # TNMG331EEG-AC8025P
Zoro # G6314150
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG331EEG-AC8025P
- Zoro # G6314150
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short (WH-3/32)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28317)
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534306)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-ACP200)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC100)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EGE-AC830P)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EUP-AC630M)
- GARANT Carbide Turning Insert, CNMG432/CNMG120408 (250060 HB7035-1)
- Sumitomo Turning Inserts