Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide
Mfr # TCMT32.52ESU-AC830P
Zoro # G6314729
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT32.52ESU-AC830P
- Zoro # G6314729
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (10E196)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J209G)
- WESTWARD Aircraft Drill, 7/32x12 In, HSS, Blk Oxide (5TVK8)
- ASTRO PNEUMATIC BLOW GUN AIR DELUXE W/13"LONGANGLED NZL (AO1715)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide (TPMT32.51ESU-AC5025S)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet (CCMT32.50.5ESU-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- WALTER Turning Insert, Trigon, 1/2 in, WCMT, 0.40mm, Carbide (WCMT080404-FP4 WPP20S)
- Sumitomo Indexable Tools