Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide
Mfr # TCMT32.52ESU-AC415K
Zoro # G6314780
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT32.52ESU-AC415K
- Zoro # G6314780
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome (J54116AS)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Impact Socket (SID22129)
- WILLIAMS Construction Grade Measuring Tape, 25 ft L x 1 in W Blade (JHWTM25X1)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #13 (C18513)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0312 in, Carbide (TPG432-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432ESU-AC6040M)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1, Carbide (WNMG331ELUW-AC6030M)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432EMU-AC700G)
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- Sumitomo Turning Inserts