Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide
Mfr # TCMT32.51ESU-AC415K
Zoro # G6314905
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT32.51ESU-AC415K
- Zoro # G6314905
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.169" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Ratch Screw Set (8071)
- CRESCENT Mechanic Tool Set 121Pc (CTK121)
- STARRETT Electronic Digital Caliper, 0 to 12 In (798B-12/300)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322EUX-AC8025P)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEF-AC6040M)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 2, Carbide (CCMT32.52ESU-AC6030M)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 1, Carbide (SCMT32.51ELU-AC810P)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- Sumitomo Indexable Tools