Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TCMA, 0.0312 in, Carbide
Mfr # TCMA32.52-AC405K
Zoro # G6315368
product price: $9.35
/ea
Sold in multiples of 10 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMA
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMA32.52-AC405K
- Zoro # G6315368
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Hand File - Swiss Pattern, Cut 2 (12612)
- DRILLCO 1/4-28, NITRO SPIRAL POINT TAPS - 2100N (21N116FP)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36030)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- SUMITOMO Turning Insert, Round, 4, RNGN, CBN (RNG43-BNS800)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1, Carbide (CCMT21.51ESU-AC6040M)
- WIDIA NEGATIVE INSERT GEO UR, 4, CNMG, 2 (CNMG432UR WU10PT)
- Sumitomo Turning Inserts