Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/4 in, TPMT, 0.0079 in, PCD
Mfr # NF-TPMT630.5GD-DA1000
Zoro # G6306749
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 6
- Insert Size 630.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NF-TPMT630.5GD-DA1000
- Zoro # G6306749
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 630.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.090" |
Through Hole Inside Dia. | 0.19 in |
Description
Triangle Turning Insert, Chip-Breaker Code GD, Inscribed Circle 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201185)
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Red, 15.5" W x 18" D x 34" H (32H864)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- SUMITOMO SNMG544EMX Grade AC8020P Carbide Turning Insert (19W1ANU)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 2, Carbide (CCMT21.52ESU-AC6040M)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMA, 2, Carbide (TNMA432-AC420K)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 2, Carbide (CNMG432EEX-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ESU-AC830P)
- WIDIA Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide (CCGT32501P)
- Sumitomo Indexable Tools