Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/4 in, TPMT, 0.0079 in, Carbide
Mfr # TPMT630.5ELB-AC8025P
Zoro # G6308578
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 6
- Insert Size 630.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TPMT630.5ELB-AC8025P
- Zoro # G6308578
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 630.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0078" |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 3/4 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. SAE Ratcheting Combination Wrench (45-96-9232)
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic (3025AU)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 2, Carbide (WNMG332EMU-AC6030M)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide (SPMR423ENF-AC820P)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO CCMT32.52 EGU Grade AC5015S Carbide Turning Insert (19T5DCN)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD (NFVCMX332-DA1000)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BNC30G)
- COBRA CARBIDE Carbide Tracker, TPGH 321 CM14 Tracker (41464)
- Sumitomo Turning Inserts