Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide
Mfr # TPGT631LFY-AC5025S
Zoro # G7556904
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 6
- Insert Size 631
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPGT631LFY-AC5025S
- Zoro # G7556904
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 631 |
Corner Radius | 1 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.090" |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 3/4 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Insulation Stripping Pliers x 6-1/4 (07157 63803)
- MILWAUKEE TOOL Diagonal Cutting Pliers, Steel, 0.72 lb (48-22-2208)
- WESTWARD Straight Flute Hand Tap Taper, 3 Flutes (2LXD2)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 82 Deg. (5418974)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EGU-AC6030M)
- SUMITOMO DCMT32.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCX)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC530U)
- SUMITOMO VCGT221MEFC Grade AC5005S Carbide Turning Insert (VCGT221MEFC-AC5005S)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BN2000)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- Sumitomo Indexable Tools