Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0079 in, Carbide
Mfr # TPGT630.5RFX-AC5015S
Zoro # G7556667
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 6
- Insert Size 630.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TPGT630.5RFX-AC5015S
- Zoro # G7556667
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 630.5 |
Corner Radius | .5 |
Nose Radius | 0.007" |
Mounting Hole Dia. | 0.090" |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 3/4 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A274)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- VERMONT GAGE Pin Gage Set, Minus, 0.501-0.625 In, Black (901200600)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- SUMITOMO Turning Insert, Round, 8, RNMG, Carbide (RNMG84ENY-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (2NUVNGA332HS-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC8025P)
- SUMITOMO Cermet Turning Insert, 0.1875" Thick, PK10 (CNGA432-NB90S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide (CNMG120416-MM5 WSM30S)
- Sumitomo Indexable Tools