Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0312 in, CBN
Mfr # NUTPGD632-BN2000
Zoro # G6304980
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGD
- Inscribed Circle 6
- Insert Size 632
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NUTPGD632-BN2000
- Zoro # G6304980
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 632 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.090" |
Depth of Cut | 0.0150 in |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- HOUGEN 1/4 in. RotaCut Hole Cutter, 3 pack (11100C)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 8mm (10 Pk) (49-66-0708)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN (4NCDNGA433-BNC300)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCGT, 1, Cermet (VCGT331MESI-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 4, Carbide (TPG324-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- Sumitomo Turning Inserts