Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, PCD
Mfr # NFTPGD631-DA1000
Zoro # G6306959
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGD
- Inscribed Circle 6
- Insert Size 631
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # NFTPGD631-DA1000
- Zoro # G6306959
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 631 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.090" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.093 in |
Description
Triangle Turning Insert, Inscribed Circle 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Tamper L-Key (Short), 5/16 (HT2064S)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 3/8"R (CF576)
- INSIZE Intchbl Hd Trq Wrnc, 20 to 100 ft.-lb. (IST-10WM100)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0312 in, CBN (TPG322-BN7000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- SUMITOMO VNMG332EGU Grade AC6040M Carbide Turning Insert (196D342)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (2NUVNGA332HS-BN2000)
- SUMITOMO Square Turning Insert, Square, 3/16 in, SECW, PCD (NFSECW13T3AGTNN-DA1000)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6780669)
- Sumitomo Indexable Tools