Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0079 in, CBN
Mfr # NUTPGD630.5-BN2000
Zoro # G6305078
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGD
- Inscribed Circle 6
- Insert Size 630.5
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NUTPGD630.5-BN2000
- Zoro # G6305078
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 630.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.090" |
Nose Radius | 0.0078" |
Depth of Cut | 0.0150 in |
Through Hole Inside Dia. | 0.09 in |
Description
Triangle Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated)
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Arch Punch, 1-3/8 in. Tip, 1-7/8 in. L (1271P)
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- ESTWING 45OZ Dead Blow Hammer (CCD45)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 5/16-18 (2NPA3)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 2, Carbide (TPG322-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0937 in, Carbide (TPG436-AC8025P)
- MICRO 100 Triangle Turning Insert, Triangle, 2, TP, 1 (TP-41)
- Sumitomo Turning Inserts