Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TPMR, 2, Carbide
Mfr # TPMR322ENF-AC8025P
Zoro # G6309740
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMR
- Inscribed Circle 3
- Insert Size 322
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMR322ENF-AC8025P
- Zoro # G6309740
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Description
Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP KDK-152 Type Threading & Facing Bar Holder (3900-5452)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3164R)
- PROSKIT Insulated Side Cutter, 6, 1/4", 1000V (902-206)
- BON TOOL Bon 27-210 Stripping Bar, Claw And Chisel, 8 1/2 Lb 42" (27-210)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5025S)
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 2, Carbide (WNMG432ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- KYOCERA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21505WP CA510)
- Sumitomo Turning Inserts