Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide
Mfr # TPG321-AC5015S
Zoro # G7556378
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPG
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPG321-AC5015S
- Zoro # G7556378
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.015" |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW $PRY BAR 5/8" X 16 LADY FOOT 426 (MY40152)
- MALCO TNP3S Small Trim Nail Punch, PK 2 (2PK-TNP3S)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2154)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431R-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, .5, Carbide (CCMT21.50.5ELU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN (2NUDNGG432LV-BN2000)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432EGU-AC820P)
- WALTER Prototyp - Thread Milling Carbide Insert (T1291206-3.0X5)
- Sumitomo Turning Inserts