Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide
Mfr # TNMG322ESX-AC8025P
Zoro # G6314257
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 322
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG322ESX-AC8025P
- Zoro # G6314257
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESX, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Star T-Handle Key Set w/Stand, 13-Piece T6-T50 (KTT92401)
- DRILL AMERICA m8x1.25 1"OD HSS Round Die (DWTMR1-8X1.25)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322EUX-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Cermet (SPMT322EFK-T1500Z)
- SUMITOMO Turning Insert, Round, 0.6299 in., RCMX, Carbide (RCMX160600-AC420K)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN10P)
- Sumitomo Turning Inserts