Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide
Mfr # TNMG322ESU-AC8025P
Zoro # G6314275
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 322
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TNMG322ESU-AC8025P
- Zoro # G6314275
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 322 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YU45)
- AMPG Finger Collet Stop, 5C (Z8996)
- DRILL AMERICA 2.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.50)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/32 (78483)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432EGU-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide (TNMG433EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide (CNMG430.5ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432ENG-AC830P)
- SUMITOMO Parting and Grooving Insert, Diamond, 5, CGA, .5, CBN (CGAR4062-BNC30G)
- SUMITOMO Turning Insert, Round, 0.4724 in., RCMX, Carbide (RCMX120400-AC420K)
- Sumitomo Indexable Tools