Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide
Mfr # TNMG321ESU-AC8025P
Zoro # G6314388
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG321ESU-AC8025P
- Zoro # G6314388
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8"-16 Carbon Steel Hex Die (DWTSH1-5/8-16)
- HHIP Flexible Magnetic Base (4401-0002)
- JONARD TOOLS Pull Hook, Steel, 6 In, PK5 (M-120/5)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Kit (DCN660D1)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGG, .5, Carbide (VNGG330.5ESUJ-H1)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 2, Cermet (DNMX432ESEW-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, .5, Cermet (CCGT32.50.5MEFM-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC2010)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431EGU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, 1, Cermet (VCGT221EFC-T1500A)
- Sumitomo Indexable Tools