Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide
Mfr # TNMG321ENG-AC8025P
Zoro # G6314415
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TNMG321ENG-AC8025P
- Zoro # G6314415
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Description
Triangle Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444339)
- MARSHALLTOWN Drywal Rasp Durasoft (DR389)
- AMPG Depth Base, 4-6" Caliper, T Style (Z9223)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EGU-AC6030M)
- SUMITOMO VBGT22.001 LFYS Grade AC5025S Carbide Turning Insert (10T6AYF)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TPMN, 2, Carbide (TPMN432-AC8025P)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- KYOCERA Diamond Turning Insert, Square, 4, 3 (SNG433T00425AAKA30)
- Sumitomo Turning Inserts