Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide
Mfr # TCMT32.51ESU-AC8025P
Zoro # G6314869
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TCMT32.51ESU-AC8025P
- Zoro # G6314869
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm 6 Point 60mm Thin walled 1/2 Sq. Drive (14301X-14)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap 3 Piece Tap Sets (5503850)
- KRAFT TOOL Elite Series Golden Stainless, 16"x3 (CFE532PF)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 4 In L (B565G)
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 1, Carbide (SCMT32.51ELU-AC810P)
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide (RNMG43ENT-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet (TPGA221-T1500A)
- SUMITOMO 3/8 in, WNMG, 1/64 in (WNMG331ESU-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- Sumitomo Indexable Tools