Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPMT, 0.0312 in, PCD
Mfr # NF-TPMT222LD-DA1000
Zoro # G6306819
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 222
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NF-TPMT222LD-DA1000
- Zoro # G6306819
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.130" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Chip-Breaker Code LD, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spare Tips, 3 1/2" Spare Tips for 4, PK2 (44 29 J51)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1240)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Cermet (TPGT631RFY-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322EUX-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- SUMITOMO Turning Insert, Square, 0.5 in., SCMT, 2, Carbide (SCMT432EMU-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- Sumitomo Indexable Tools