Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPMT, 0.0312 in, Carbide
Mfr # TPMT222ESU-AC8025P
Zoro # G6308998
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 222
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TPMT222ESU-AC8025P
- Zoro # G6308998
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.130" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 500 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B500S)
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (15220)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32.52ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1, Carbide (DNMG431EEX-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG321ENG-AC8025P)
- Sumitomo Indexable Tools