Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, PCD
Mfr # NF-TPMT221LD-DA1000
Zoro # G6306837
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NF-TPMT221LD-DA1000
- Zoro # G6306837
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.130" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Chip-Breaker Code LD, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 2mm (009510521)
- MITUTOYO Cg, 6.5"AX (511-734)
- DYNAMIC Tools Impact Adapter 3/4" Female X 1/2" Male (D019710)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (SNMG432ENG-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC8025P)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432ESEW-AC810P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EEF-AC6030M)
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- WIDIA POSITIVE INSERT GEO MU, 2, CCMT, 2 (CCMT2152MU WU25PT)
- Sumitomo Indexable Tools