Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, PCD
Mfr # NF-TPMT221GD-DA1000
Zoro # G6306846
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NF-TPMT221GD-DA1000
- Zoro # G6306846
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.130" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Chip-Breaker Code GD, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8-Inch Drive x 13/16-Inch Spark Plug Socket (95822)
- STEELMAN 6-Spline Small Diameter Socket, 41/64" Inner Dia. (78539)
- WESTWARD 1/2 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YV28)
- SUBURBAN Spin Index Fixture, 5-1/2inH, 8-15/16inL (MG-5CV-S1)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT32.50.5ESU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331EUX-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide (TNMG433EMU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 4, Carbide (TPG324-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431ESU-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 2, Carbide (CPMT2.51.52EMU-AC420K)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6781343)
- Sumitomo Turning Inserts