Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, Carbide
Mfr # TPMT221EMU-AC820P
Zoro # G6309287
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPMT221EMU-AC820P
- Zoro # G6309287
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.130" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/4 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Needle Nose Pliers, 8", Overall Length: 200mm (8132-200 JC)
- LEVEL 5 TOOLS Professional Mixer, 32", Carbon Steel (5-292)
- RELTON Thread) Straight SHANK-ONLY 1/2"X12"(3/4-10 (TDS-3-12)
- SWANSON TOOL 12" Speedlite® Combination Square Yellow (TC131)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 2, Carbide (DCMT21.52ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide (CPMT32.51ESU-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, .2, Carbide (VCGT220MESI-AC6030M)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747790)
- Sumitomo Turning Inserts