Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPGT, 1, Carbide
Mfr # TPGT21.51RFX-AC5025S
Zoro # G7556974
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sumitomo
- MFR # TPGT21.51RFX-AC5025S
- Zoro # G7556974
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.015" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code FX, Inscribed Circle 1/4 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7220)
- HOUGEN RotaLoc Frame Drill Annular Cutter Kit (17700)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7-63T)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 6 (SNMG866EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO DCMT32.51 EGU Grade AC5025S Carbide Turning Insert (19T6DCX)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCGT, 0.0156 in, Carbide (TCGT21.51MESI-AC5015S)
- TUNGALOY Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG 332 TSF T9205)
- Sumitomo Indexable Tools