Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPGT, 0.0012 in, Carbide
Mfr # TPGT22.001LFY-AC5015S
Zoro # G7557306
product price: $11.85
/ea
Sold in multiples of 10 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 2
- Insert Size 22.001
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # TPGT22.001LFY-AC5015S
- Zoro # G7557306
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 22.001 |
Corner Radius | V3 |
Nose Radius | 0.001" |
Mounting Hole Dia. | 0.130" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Chip-Breaker Code FY, Inscribed Circle 1/4 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Detent Spring (40-50-8320)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F28)
- RIDGID Combination Auger, Urinals/Shower Drains (K-1)
- MILWAUKEE TOOL Shockwave Impact Extractor Set - 6PC (48-32-8000)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMX, .2, PCD (NFDCMX21.50-DA1000)
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide (RNMG43ENT-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431ESU-AC6030M)
- Sumitomo Turning Inserts