Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPGA, 0.0312 in, CBN
Mfr # NUTPGA222LT-BN2000
Zoro # G6305218
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGA
- Inscribed Circle 2
- Insert Size 222
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NUTPGA222LT-BN2000
- Zoro # G6305218
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.134" |
Depth of Cut | 0.0150 in |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Egg Beater Mixer, Plated 5" Diameter, 30" Hex Shaft (15-393)
- SK HAND TOOL Wrench Flare Offset Flpl 1 9 X 2 1 Mm. (SKT-87269)
- DRILL AMERICA 1-1/8"-16 HSS Plug Hand Tap (DWTST1-1/8-16P)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ENG-AC830P)
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT073506-G-ACP300)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432W-BNC100)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG431EGU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG322ENG-AC8025P)
- Sumitomo Indexable Tools