Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, PCD
Mfr # NFTPGA221-DA1000
Zoro # G6307047
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGA
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sumitomo
- MFR # NFTPGA221-DA1000
- Zoro # G6307047
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.130" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MD)
- EXAIR Threaded Line Vac, Aluminum, 2" (140200)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 3/8 in. Drive Metric Standard 6-Point Impact Socket Set (ML49-66-7007)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-09MM)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert (VNMG331EEX-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMX, 1, Carbide (DNMX431ESEW-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNJG, 1, Cermet (DNJG431L-T1500A)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EUP-AC630M)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777778)
- Sumitomo Indexable Tools